Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 31/64in., Uncoated

  • Zoro #: G0501070
  • Mfr #: 13004844

$33.98

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: 31/64"
  • Sizes Included: 31/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13004844 Specifications

  • Zoro #: G0501070
  • Mfr #: 13004844
Drill Bit Grouping: Drill Bit Drill Bit Size: 31/64"
Sizes Included: 31/64" Item: Taper Length Drill Bit
Overall Length: 7-3/4" Point Type: Cam Relieved
Decimal Equivalent: 0.4844 Flute Length: 121.00mm
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional Inch Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 8xD
Grade: General Purpose Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 7-3/4 In., Flute Length 121.00mm, Grade General Purpose, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Sizes Included 31/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13004844