Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 3/16in., Uncoated

  • Zoro #: G0501411
  • Mfr #: 13001875

$14.86

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Material: Carbide-Tipped
  • Item: Extra Long Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13001875 Specifications

  • Zoro #: G0501411
  • Mfr #: 13001875
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Carbide-Tipped
Item: Extra Long Drill Bit Depth:Dia. Ratio: 16xD
Number of Pieces: 1 Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Uncoated Point Type: Cam Relieved
Overall Length: 5-3/4" Grade: General Purpose
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Decimal Equivalent: 0.1875
Drill Bit Size: 3/16" Depth x Dia. Ratio: 16xD
Sizes Included: 3/16" Flute Length: 86.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 86.00mm, Number of Pieces 1, Overall Length 5-3/4 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 16xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13001875