Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 35/64in., Uncoated

  • Zoro #: G0501000
  • Mfr #: 13005469

$37.38

  • Grade: General Purpose
  • Sizes Included: 35/64"
  • Decimal Equivalent: 0.5469
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13005469 Specifications

  • Zoro #: G0501000
  • Mfr #: 13005469
Grade: General Purpose Sizes Included: 35/64"
Decimal Equivalent: 0.5469 Item: Jobber Length Drill Bit
Number of Pieces: 1 Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Flute Length: 124.00mm Drill Bit Material: Carbide-Tipped
Point Type: Cam Relieved Depth x Dia. Ratio: 7xD
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 35/64"
Drill Bit Point Angle: 118 Degrees Depth:Dia. Ratio: 7xD
Drill Bit Finish: Uncoated Overall Length: 8-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 35/64 In., Decimal Equivalent 0.5469, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 8-1/4 In., Grade General Purpose, Flute Length 124.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 7xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13005469