Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 39/64in., Uncoated

  • Zoro #: G0500930
  • Mfr #: 13006094

$43.30

  • Grade: General Purpose
  • Sizes Included: 39/64"
  • Item: Jobber Length Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13006094 Specifications

  • Zoro #: G0500930
  • Mfr #: 13006094
Grade: General Purpose Sizes Included: 39/64"
Item: Jobber Length Drill Bit Drill Bit Dimension Type: Fractional Inch
Depth x Dia. Ratio: 7xD Drill Bit Size: 39/64"
Point Type: Cam Relieved Decimal Equivalent: 0.6094
Overall Length: 8-3/4" Number of Pieces: 1
Drill Bit Material: Carbide-Tipped Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drill Bit Point Angle: 118 Degrees Flute Length: 4-7/8"
Depth:Dia. Ratio: 7xD Drill Bit Finish: Uncoated
Shank Length: 3-7/8" Drilling Depth: 3.9000"
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 39/64 In., Decimal Equivalent 0.6094, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 8-3/4 In., Grade General Purpose, Flute Length 124.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 7xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13006094