Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 5.00mm, Uncoated

  • Zoro #: G0501405
  • Mfr #: 13001969

$17.97

  • Number of Pieces: 1
  • Sizes Included: 5.00
  • Flute Length: 92.00mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13001969 Specifications

  • Zoro #: G0501405
  • Mfr #: 13001969
Number of Pieces: 1 Sizes Included: 5.00
Flute Length: 92.00mm Drill Bit Point Angle: 118 Degrees
Drill Bit Size: 5.00mm Drill Bit Material: Carbide-Tipped
Overall Length: 6" Drill Bit Finish: Uncoated
Grade: General Purpose Decimal Equivalent: 0.1969
Point Type: Cam Relieved Depth:Dia. Ratio: 16xD
Item: Extra Long Drill Bit Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drill Bit Dimension Type: Metric Depth x Dia. Ratio: 16xD
List Number: 130 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 5.00mm, Decimal Equivalent 0.1969, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 92.00mm, Number of Pieces 1, Overall Length 6 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 16xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13001969