Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 5/16in., Uncoated

  • Zoro #: G0501271
  • Mfr #: 13003125
$16.97
  • Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
  • Grade: General Purpose
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13003125 Specifications

  • Zoro #: G0501271
  • Mfr #: 13003125
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Grade: General Purpose
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 11xD
Flute Length: 102.00mm Overall Length: 6-3/8"
Item: Extra Long Drill Bit Drill Bit Point Angle: 118 Degrees
Drill Bit Size: 5/16" Depth x Dia. Ratio: 11xD
Drill Bit Material: Carbide-Tipped Number of Pieces: 1
Point Type: Cam Relieved Decimal Equivalent: 0.3125
Sizes Included: 5/16" Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 102.00mm, Number of Pieces 1, Overall Length 6-3/8 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13003125