Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 6.00mm, Uncoated

  • Zoro #: G0501350
  • Mfr #: 13002362

$19.58

  • Decimal Equivalent: 0.2362
  • Item: Extra Long Drill Bit
  • Depth:Dia. Ratio: 13xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13002362 Specifications

  • Zoro #: G0501350
  • Mfr #: 13002362
Decimal Equivalent: 0.2362 Item: Extra Long Drill Bit
Depth:Dia. Ratio: 13xD Drill Bit Dimension Type: Metric
Grade: General Purpose Flute Length: 95.00mm
Drill Bit Material: Carbide-Tipped Drill Bit Size: 6.00mm
Number of Pieces: 1 Point Type: Cam Relieved
Drill Bit Finish: Uncoated Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drill Bit Point Angle: 118 Degrees Sizes Included: 6.00
Overall Length: 6-1/8" Depth x Dia. Ratio: 13xD
Cutting Direction: Right Hand List Number: 130
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 6.00mm, Decimal Equivalent 0.2362, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 95.00mm, Number of Pieces 1, Overall Length 6-1/8 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 13xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13002362