Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 6.50mm, Uncoated

  • Zoro #: G0501335
  • Mfr #: 13002559

$20.26

  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 6.50mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13002559 Specifications

  • Zoro #: G0501335
  • Mfr #: 13002559
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Metric
Drill Bit Size: 6.50mm Overall Length: 6-1/4"
Decimal Equivalent: 0.2559 Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Number of Pieces: 1 Depth x Dia. Ratio: 13xD
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Sizes Included: 6.50 Depth:Dia. Ratio: 13xD
Item: Extra Long Drill Bit Flute Length: 98.00mm
Point Type: Cam Relieved Grade: General Purpose
Cutting Direction: Right Hand List Number: 130
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 6.50mm, Decimal Equivalent 0.2559, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 98.00mm, Number of Pieces 1, Overall Length 6-1/4 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 13xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13002559