Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 7.00mm, Uncoated

  • Zoro #: G0501317
  • Mfr #: 13002756

$21.00

  • Grade: General Purpose
  • Drill Bit Material: Carbide-Tipped
  • Item: Extra Long Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13002756 Specifications

  • Zoro #: G0501317
  • Mfr #: 13002756
Grade: General Purpose Drill Bit Material: Carbide-Tipped
Item: Extra Long Drill Bit Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Metric Drill Bit Finish: Uncoated
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Flute Length: 98.00mm
Drill Bit Size: 7.00mm Decimal Equivalent: 0.2756
Sizes Included: 7.00 Depth x Dia. Ratio: 12xD
Point Type: Cam Relieved Depth:Dia. Ratio: 12xD
Overall Length: 6-1/4" Number of Pieces: 1
List Number: 130 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 7.00mm, Decimal Equivalent 0.2756, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 98.00mm, Number of Pieces 1, Overall Length 6-1/4 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13002756