Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 7/16in., Uncoated

  • Zoro #: G0501125
  • Mfr #: 13004375

$29.76

  • Drill Bit Point Angle: 118 Degrees
  • Item: Taper Length Drill Bit
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13004375 Specifications

  • Zoro #: G0501125
  • Mfr #: 13004375
Drill Bit Point Angle: 118 Degrees Item: Taper Length Drill Bit
Point Type: Cam Relieved Drill Bit Finish: Uncoated
Overall Length: 7-1/4" Flute Length: 117.00mm
Sizes Included: 7/16" Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 9xD Decimal Equivalent: 0.4375
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Grade: General Purpose
Drill Bit Grouping: Drill Bit Drill Bit Size: 7/16"
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 7-1/4 In., Flute Length 117.00mm, Grade General Purpose, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Sizes Included 7/16 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13004375