Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 9/32in., Uncoated

  • Zoro #: G0501308
  • Mfr #: 13002812

$19.01

  • Drill Bit Point Angle: 118 Degrees
  • Number of Pieces: 1
  • Drill Bit Size: 9/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13002812 Specifications

  • Zoro #: G0501308
  • Mfr #: 13002812
Drill Bit Point Angle: 118 Degrees Number of Pieces: 1
Drill Bit Size: 9/32" Point Type: Cam Relieved
Drill Bit Material: Carbide-Tipped Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Grade: General Purpose Decimal Equivalent: 0.2813
Item: Extra Long Drill Bit Overall Length: 6-1/4"
Sizes Included: 9/32" Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 12xD Drill Bit Finish: Uncoated
Depth x Dia. Ratio: 12xD Flute Length: 98.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 98.00mm, Number of Pieces 1, Overall Length 6-1/4 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13002812