Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, C

  • Zoro #: G0501859
  • Mfr #: 12902420

$29.01

  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Size: C
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902420 Specifications

  • Zoro #: G0501859
  • Mfr #: 12902420
Drill Bit Point Angle: 135 Degrees Drill Bit Size: C
Drill Bit Finish: Uncoated Finish: Uncoated
Drill Bit Dimension Type: Letter Shank Dia.: 0.242"
Material: Carbide Tipped Standards: National Aerospace Standards (NAS) 907 (P3)
Metric Size: 6.15 Item: Taper Length Drill Bit
Point Type: 4 Facet NASP3 Flute Length: 2-3/4"
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 9xD
Coolant Through: No Dimension Type: Letter
Size: C Cutting Direction: Right Hand
Decimal Equivalent: 0.2420 Overall Length: 12"
Point Angle: 135 Degrees Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size C, Decimal Equivalent 0.2420, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902420