Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, D

  • Zoro #: G0501840
  • Mfr #: 12902460

$28.56

  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Letter
  • Point Type: 4 Facet NASP3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902460 Specifications

  • Zoro #: G0501840
  • Mfr #: 12902460
Cutting Direction: Right Hand Drill Bit Dimension Type: Letter
Point Type: 4 Facet NASP3 Drill Bit Finish: Uncoated
Point Angle: 135 Degrees Standards: National Aerospace Standards (NAS) 907 (P3)
Decimal Equivalent: 0.2460 Drill Bit Material: Carbide-Tipped
Flute Length: 2-3/4" Metric Size: 6.25
Finish: Uncoated Coolant Through: No
Overall Length: 12" Drill Bit Size: D
Drill Bit Point Angle: 135 Degrees Size: D
Depth:Dia. Ratio: 9xD Material: Carbide Tipped High Speed Steel
Shank Dia.: 0.246" Dimension Type: Letter
Item: Taper Length Drill Bit Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size D, Decimal Equivalent 0.2460, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902460