Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, F

  • Zoro #: G0501825
  • Mfr #: 12902570
$26.85
  • Drill Bit Size: F
  • Flute Length: 2-15/16"
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902570 Specifications

  • Zoro #: G0501825
  • Mfr #: 12902570
Drill Bit Size: F Flute Length: 2-15/16"
Drill Bit Point Angle: 135 Degrees Decimal Equivalent: 0.2570
Point Type: 4 Facet NASP3 Depth:Dia. Ratio: 9xD
Item: Taper Length Drill Bit Cutting Direction: Right Hand
Finish: Uncoated Standards: National Aerospace Standards (NAS) 907 (P3)
Material: Carbide Tipped High Speed Steel Point Angle: 135 Degrees
Dimension Type: Letter Shank Dia.: 0.257"
Size: F Metric Size: 6.53
Overall Length: 12" Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Coolant Through: No
Drill Bit Dimension Type: Letter Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size F, Decimal Equivalent 0.2570, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902570