Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, G

  • Zoro #: G0501816
  • Mfr #: 12902610

$30.35

  • Standards: National Aerospace Standards (NAS) 907 (P3)
  • Shank Dia.: 0.261"
  • Point Type: 4 Facet NASP3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902610 Specifications

  • Zoro #: G0501816
  • Mfr #: 12902610
Standards: National Aerospace Standards (NAS) 907 (P3) Shank Dia.: 0.261"
Point Type: 4 Facet NASP3 Point Angle: 135 Degrees
Coolant Through: No Material: Carbide Tipped High Speed Steel
Size: G Flute Length: 2-15/16"
Overall Length: 12" Cutting Direction: Right Hand
Depth:Dia. Ratio: 9xD Decimal Equivalent: 0.2610
Drill Bit Finish: Uncoated Drill Bit Size: G
Item: Taper Length Drill Bit Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Dimension Type: Letter
Finish: Uncoated Drill Bit Dimension Type: Letter
Metric Size: 6.63 Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902610