Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, I

  • Zoro #: G0501789
  • Mfr #: 12902720

$30.35

  • Drill Bit Finish: Uncoated
  • Metric Size: 6.91
  • Shank Dia.: 0.272"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12902720 Specifications

  • Zoro #: G0501789
  • Mfr #: 12902720
Drill Bit Finish: Uncoated Metric Size: 6.91
Shank Dia.: 0.272" Overall Length: 12"
Size: I Finish: Uncoated
Standards: National Aerospace Standards (NAS) 907 (P3) Flute Length: 2-15/16"
Dimension Type: Letter Item: Taper Length Drill Bit
Point Angle: 135 Degrees Decimal Equivalent: 0.2720
Drill Bit Size: I Material: Carbide Tipped
Cutting Direction: Right Hand Drill Bit Point Angle: 135 Degrees
Coolant Through: No Point Type: 4 Facet NASP3
Drill Bit Dimension Type: Letter Depth:Dia. Ratio: 9xD
Drill Bit Material: Carbide-Tipped Depth x Dia. Ratio: 9xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size I, Decimal Equivalent 0.2720, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12902720