Zoro Select
Aircraft Extension Drill, L
Mfr # 12902900
Zoro # G0501746
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Size L
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2900
- Drill Bit Material Carbide-Tipped
Explore More Products
- ZORO SELECT Aircraft Extension Drill, 5/16in. 12903125
- ZORO SELECT Aircraft Extension Drill, 7/32in. 12902188
- ZORO SELECT Aircraft Extension Drill, P 12903230
- ZORO SELECT Taper Length Drill Bit, 3/16in., Uncoated 13001875
- ZORO SELECT Taper Length Drill Bit, 15/32in., Uncoated 13004688
- ZORO SELECT Taper Length Drill Straight Flute, 3/8in. 17403750
- ZORO SELECT Taper Length Drill Straight Flute, 125deg 17002969
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 21/64 44821
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 15/32 C08832
- DRILL AMERICA 27/32" HSS Taper Length Drill Bit DWDTL27/32
- Zoro Select Drill Bits