Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, O

  • Zoro #: G0501691
  • Mfr #: 12903160

$31.59

  • Dimension Type: Letter
  • Metric Size: 8.03
  • Item: Taper Length Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903160 Specifications

  • Zoro #: G0501691
  • Mfr #: 12903160
Dimension Type: Letter Metric Size: 8.03
Item: Taper Length Drill Bit Finish: Uncoated
Material: Carbide Tipped High Speed Steel Decimal Equivalent: 0.3160
Drill Bit Size: O Drill Bit Point Angle: 135 Degrees
Overall Length: 12" Drill Bit Dimension Type: Letter
Flute Length: 3-3/16" Drill Bit Material: Carbide-Tipped
Standards: National Aerospace Standards (NAS) 907 (P3) Coolant Through: No
Point Type: 4 Facet NASP3 Size: O
Point Angle: 135 Degrees Shank Dia.: 0.316"
Depth:Dia. Ratio: 8xD Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size O, Decimal Equivalent 0.3160, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903160