Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, Q

  • Zoro #: G0501667
  • Mfr #: 12903320

$30.41

  • Standards: National Aerospace Standards (NAS) 907 (P3)
  • Finish: Uncoated
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903320 Specifications

  • Zoro #: G0501667
  • Mfr #: 12903320
Standards: National Aerospace Standards (NAS) 907 (P3) Finish: Uncoated
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Letter
Drill Bit Material: Carbide-Tipped Drill Bit Size: Q
Material: Carbide Tipped High Speed Steel Size: Q
Decimal Equivalent: 0.3320 Shank Dia.: 0.332"
Point Type: 4 Facet NASP3 Cutting Direction: Right Hand
Depth:Dia. Ratio: 8xD Item: Taper Length Drill Bit
Overall Length: 12" Point Angle: 135 Degrees
Coolant Through: No Flute Length: 3-7/16"
Drill Bit Finish: Uncoated Dimension Type: Letter
Metric Size: 8.43 Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3320, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903320