Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, R

  • Zoro #: G0501658
  • Mfr #: 12903390

$33.52

  • Coolant Through: No
  • Overall Length: 12"
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903390 Specifications

  • Zoro #: G0501658
  • Mfr #: 12903390
Coolant Through: No Overall Length: 12"
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.3390
Drill Bit Size: R Standards: National Aerospace Standards (NAS) 907 (P3)
Depth:Dia. Ratio: 8xD Drill Bit Dimension Type: Letter
Metric Size: 8.61 Drill Bit Point Angle: 135 Degrees
Material: Carbide Tipped High Speed Steel Item: Taper Length Drill Bit
Flute Length: 3-7/16" Point Angle: 135 Degrees
Cutting Direction: Right Hand Size: R
Drill Bit Finish: Uncoated Shank Dia.: 0.339"
Dimension Type: Letter Finish: Uncoated
Point Type: 4 Facet NASP3 Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size R, Decimal Equivalent 0.3390, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903390