Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Spiral Flute, 19/32in.

  • Zoro #: G0497379
  • Mfr #: 29005938

$169.04

  • Cutting Direction: Right Hand
  • Metric Size: 15.08
  • Drill Bit Size: 19/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29005938 Specifications

  • Zoro #: G0497379
  • Mfr #: 29005938
Cutting Direction: Right Hand Metric Size: 15.08
Drill Bit Size: 19/32" Size: 19/32"
Drill Bit Finish: Uncoated Point Angle: 125 Degrees
Point Type: 4 Facet Honed Overall Length: 8-1/2"
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.5938
Depth:Dia. Ratio: 8xD Dimension Type: Fractional Inch
Finish: Uncoated Material: Carbide Tipped High Speed Steel
Shank Dia.: 19/32" Drill Bit Material: Carbide-Tipped
Item: Taper Length Drill Bit Drill Bit Point Angle: 125 Degrees
Coolant Through: Yes Flute Length: 5-5/8"
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29005938