Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Spiral Flute, 5/8in.

  • Zoro #: G0497360
  • Mfr #: 29006250

$175.46

  • Overall Length: 8-3/4"
  • Drill Bit Dimension Type: Fractional Inch
  • Flute Length: 5-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29006250 Specifications

  • Zoro #: G0497360
  • Mfr #: 29006250
Overall Length: 8-3/4" Drill Bit Dimension Type: Fractional Inch
Flute Length: 5-3/4" Item: Taper Length Drill Bit
Shank Dia.: 5/8" Point Angle: 125 Degrees
Point Type: 4 Facet Honed Depth:Dia. Ratio: 8xD
Finish: Uncoated Size: 5/8"
Cutting Direction: Right Hand Drill Bit Finish: Uncoated
Metric Size: 15.88 Dimension Type: Fractional Inch
Decimal Equivalent: 0.6250 Drill Bit Material: Carbide-Tipped
Drill Bit Size: 5/8" Drill Bit Point Angle: 125 Degrees
Material: Carbide Tipped Coolant Through: Yes
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29006250