Skip to Main Content
customer-service Help

Taper Length Drill Straight Flute, 125deg

Cjt Koolcarb Taper Length Drill Straight Flute, 125deg 17003438
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$112.87
  • Item: Extra Long Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 11/32 in
See full product details
This item ships free.

Cjt Koolcarb #17003438 Specifications

  • Item: Extra Long Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 11/32 in
  • Decimal Equivalent: 0.3438
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Drill Bit Point Angle: 125 Degrees
  • Flute Length: 5 in
  • Flute Type: Straight
  • Coolant Fed: Coolant Through
  • Depth:Dia. Ratio: 12xD
  • Point Type: 4 Facet, Web Thinned
  • Overall Length: 6 1/2 in
  • Shank Dia.: 11/32 in
  • Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
  • Coolant Through: Yes
  • Grade: High Performance
  • Number of Pieces: 1
  • Depth x Dia. Ratio: 12xD
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Standards: Not Rated
  • Drill Length Class: Extra Long
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Material - Machining: Carbide Tipped
  • Material Grade - Machining: High Performance
  • Finish - Machining: Bright (Uncoated)
  • Number of Coolant Holes: 2
  • Primary Material Application ISO Code: H, K, N, P
  • Shank Length: 1-1/2 in
  • Maximum Drilling Depth: 5 in
  • Shank Type - Machining: Straight
  • Drill Bit Point Type: 4 Facet Point
  • Measurement System: Fractional Inch
  • Primary Material Application: All Materials
  • Web Thinning: Web Thinning
  • Drill Point Length: 2.27 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 11/32 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3438, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17003438