Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499847
  • Mfr #: 17003937

$119.29

  • Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
  • Drill Bit Material: Carbide-Tipped
  • Item: Extra Long Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17003937 Specifications

  • Zoro #: G0499847
  • Mfr #: 17003937
Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon. Drill Bit Material: Carbide-Tipped
Item: Extra Long Drill Bit Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Decimal Equivalent: 0.3937
Drill Bit Size: 10.00mm Grade: High Performance
Shank Dia.: 10.00mm Depth x Dia. Ratio: 12xD
Drill Bit Dimension Type: Metric Point Type: 4 Facet, Web Thinned
Number of Pieces: 1 Overall Length: 177.80mm
Drill Bit Point Angle: 125 Degrees Depth:Dia. Ratio: 12xD
Flute Length: 139.70mm Coolant Through: Yes
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17003937