Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499786
  • Mfr #: 17004528

$129.78

  • Number of Pieces: 1
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Size: 11.50mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17004528 Specifications

  • Zoro #: G0499786
  • Mfr #: 17004528
Number of Pieces: 1 Drill Bit Point Angle: 125 Degrees
Drill Bit Size: 11.50mm Overall Length: 190.50mm
Point Type: 4 Facet, Web Thinned Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Drill Bit Material: Carbide-Tipped Flute Length: 146.05mm
Coolant Through: Yes Grade: High Performance
Item: Extra Long Drill Bit Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 11xD Shank Dia.: 11.50mm
Decimal Equivalent: 0.4528 Depth x Dia. Ratio: 11xD
Cutting Direction: Right Hand Drill Bit Dimension Type: Metric
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 11.50mm, Decimal Equivalent 0.4528, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17004528