Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499670
  • Mfr #: 17005512
$143.81
  • Shank Dia.: 14.00 mm
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Dimension Type: Metric
See full product details
This item ships free.

Cjt Koolcarb #17005512 Specifications

  • Zoro #: G0499670
  • Mfr #: 17005512
Shank Dia.: 14.00 mm Drill Bit Point Angle: 125 Degrees
Drill Bit Dimension Type: Metric Number of Pieces: 1
Overall Length: 8 1/4 in Grade: High Performance
Decimal Equivalent: 0.5512 Flute Length: 6 1/4 in
Depth x Dia. Ratio: 10xD Drill Bit Material: Carbide-Tipped
Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon. Cutting Direction: Right Hand
Point Type: 4 Facet, Web Thinned Drill Bit Size: 14.00 mm
Coolant Through: Yes Depth:Dia. Ratio: 10xD
Item: Extra Long Drill Bit Drill Bit Finish: Uncoated
Standards: Not Rated Number of Flutes: 2
Flute Type: Straight Coolant Fed: Coolant Through
Drill Diameter Tolerance: +0.0000 in /-0.0010 in Drill Point Length: 3.64 mm
Material - Machining: Carbide Tipped Shank Type - Machining: Straight
Measurement System: Metric Primary Material Application ISO Code: H, K, N, P
Shank Length: 2 in Web Thinning: Web Thinning
Number of Coolant Holes: 2 Primary Material Application: All Materials
Maximum Drilling Depth: 6-1/4 in Finish - Machining: Bright (Uncoated)
Material Grade - Machining: High Performance Drill Bit Point Type: 4 Facet Point
Drill Length Class: Extra Long Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 14.00 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5512, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 6 1/4 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17005512