Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499591
  • Mfr #: 17006496

$178.15

  • Shank Dia.: 16.50mm
  • Drill Bit Finish: Uncoated
  • Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17006496 Specifications

  • Zoro #: G0499591
  • Mfr #: 17006496
Shank Dia.: 16.50mm Drill Bit Finish: Uncoated
Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon. Grade: High Performance
Drill Bit Point Angle: 125 Degrees Cutting Direction: Right Hand
Coolant Through: Yes Drill Bit Dimension Type: Metric
Decimal Equivalent: 0.6496 Flute Length: 177.80mm
Point Type: 4 Facet, Web Thinned Drill Bit Material: Carbide-Tipped
Item: Taper Length Drill Bit Drill Bit Grouping: Drill Bit
Overall Length: 228.60mm Depth:Dia. Ratio: 9xD
Drill Bit Size: 16.50mm List Number: 170
Depth x Dia. Ratio: 9xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Metric, Drill Bit Size 16.50mm, Decimal Equivalent 0.6496, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17006496