Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499585
  • Mfr #: 17006562

$174.54

  • Drill Bit Material: Carbide-Tipped
  • Depth x Dia. Ratio: 9xD
  • Drill Bit Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17006562 Specifications

  • Zoro #: G0499585
  • Mfr #: 17006562
Drill Bit Material: Carbide-Tipped Depth x Dia. Ratio: 9xD
Drill Bit Point Angle: 125 Degrees Item: Taper Length Drill Bit
Coolant Through: Yes Grade: High Performance
Drill Bit Dimension Type: Fractional Inch Flute Length: 7"
Depth:Dia. Ratio: 9xD Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Overall Length: 9"
Decimal Equivalent: 0.6563 Drill Bit Finish: Uncoated
Point Type: 4 Facet, Web Thinned Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Drill Bit Size: 21/32" Shank Dia.: 21/32"
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17006562