Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499460
  • Mfr #: 17007874

$215.60

  • Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
  • Drill Bit Point Angle: 125 Degrees
  • Decimal Equivalent: 0.7874
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17007874 Specifications

  • Zoro #: G0499460
  • Mfr #: 17007874
Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon. Drill Bit Point Angle: 125 Degrees
Decimal Equivalent: 0.7874 Cutting Direction: Right Hand
Drill Bit Dimension Type: Metric Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 9xD Coolant Through: Yes
Point Type: 4 Facet, Web Thinned Flute Length: 203.20mm
Drill Bit Material: Carbide-Tipped Overall Length: 254.00mm
Grade: High Performance Drill Bit Size: 20.00mm
Item: Taper Length Drill Bit Drill Bit Grouping: Drill Bit
Shank Dia.: 20.00mm Depth x Dia. Ratio: 9xD
List Number: 170 Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Metric, Drill Bit Size 20.00mm, Decimal Equivalent 0.7874, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17007874