Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499348
  • Mfr #: 17009375

$264.28

  • Drill Bit Finish: Uncoated
  • Cutting Direction: Right Hand
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17009375 Specifications

  • Zoro #: G0499348
  • Mfr #: 17009375
Drill Bit Finish: Uncoated Cutting Direction: Right Hand
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Flute Length: 8-3/4" Drill Bit Point Angle: 125 Degrees
Depth:Dia. Ratio: 8xD Drill Bit Size: 15/16"
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.9375
Shank Dia.: 15/16" Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Grade: High Performance Point Type: 4 Facet, Web Thinned
Item: Taper Length Drill Bit Overall Length: 10-3/4"
Coolant Through: Yes Depth x Dia. Ratio: 8xD
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Fractional Inch, Drill Bit Size 15/16 In., Decimal Equivalent 0.9375, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17009375