Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499311
  • Mfr #: 17009688
Tap to zoom
Hover or click to zoom
$283.53
  • Drill Bit Grouping: Drill Bit
  • Item: Taper Length Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
This item ships free.

Cjt Koolcarb #17009688 Specifications

  • Zoro #: G0499311
  • Mfr #: 17009688
  • Drill Bit Grouping: Drill Bit
  • Item: Taper Length Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 31/32 in
  • Decimal Equivalent: 0.9688
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Flute Type: Straight
  • Grade: High Performance
  • Coolant Through: Yes
  • Depth:Dia. Ratio: 8xD
  • Cutting Direction: Right Hand
  • Flute Length: 9 in
  • Overall Length: 11 in
  • Shank Dia.: 31/32 in
  • Point Type: 4 Facet, Web Thinned
  • Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
  • Number of Flutes: 2
  • Depth x Dia. Ratio: 8xD
  • Standards: Not Rated
  • Coolant Fed: Coolant Through
  • Material - Machining: Carbide Tipped
  • Maximum Drilling Depth: 9 in
  • Spiral Direction: Right Hand
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Primary Material Application ISO Code: H, K, N, P
  • Primary Material Application: All Materials
  • Drill Length Class: Taper Length
  • Drill Point Length: 6.40 mm
  • Shank Type - Machining: Straight
  • Drill Bit Point Type: 4 Facet Point
  • Measurement System: Fractional Inch
  • Material Grade - Machining: High Performance
  • Web Thinning: Web Thinning
  • Finish - Machining: Bright (Uncoated)
  • Shank Length: 2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Drill Bit Size 31/32 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17009688