Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0498270
  • Mfr #: 17401719

$118.77

  • Drill Bit Size: 11/64"
  • Shank Dia.: 11/64"
  • Decimal Equivalent: 0.1719
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17401719 Specifications

  • Zoro #: G0498270
  • Mfr #: 17401719
Drill Bit Size: 11/64" Shank Dia.: 11/64"
Decimal Equivalent: 0.1719 Drill Bit Material: Solid Carbide
Drill Bit Finish: Uncoated Drill Bit Point Angle: 125 Degrees
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Point Type: 4 Facet Thinned Depth:Dia. Ratio: 12xD
Coolant Through: Yes Item: Extra Long Drill Bit
Depth x Dia. Ratio: 12xD Overall Length: 4-21/32"
Flute Length: 2-7/16" Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17401719