Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 1/2in.

  • Zoro #: G0498027
  • Mfr #: 17405000
$196.17
  • Flute Length: 4-9/16"
  • Drill Bit Grouping: Drill Bit
  • Overall Length: 7"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17405000 Specifications

  • Zoro #: G0498027
  • Mfr #: 17405000
Flute Length: 4-9/16" Drill Bit Grouping: Drill Bit
Overall Length: 7" Depth:Dia. Ratio: 8xD
Shank Dia.: 1/2" Point Type: 4 Facet Thinned
Drill Bit Size: 1/2" Drill Bit Point Angle: 125 Degrees
Drill Bit Material: Solid Carbide Decimal Equivalent: 0.5000
Drill Bit Dimension Type: Fractional Inch Item: Taper Length Drill Bit
Coolant Through: Yes Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 8xD
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra long drill bits and drill bit extensions drill deep holes. Take a look at the features for Cjt Koolcarb Taper Length Drill Bit. Overall Length: 7".

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17405000