Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 1/8in.

  • Zoro #: G0498325
  • Mfr #: 17401250

$111.27

  • Point Type: 4 Facet Thinned
  • Drill Bit Dimension Type: Fractional Inch
  • Overall Length: 4-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17401250 Specifications

  • Zoro #: G0498325
  • Mfr #: 17401250
Point Type: 4 Facet Thinned Drill Bit Dimension Type: Fractional Inch
Overall Length: 4-1/4" Drill Bit Point Angle: 125 Degrees
Drill Bit Finish: Uncoated Decimal Equivalent: 0.1250
Depth x Dia. Ratio: 12xD Item: Extra Long Drill Bit
Cutting Direction: Right Hand Coolant Through: Yes
Shank Dia.: 1/8" Depth:Dia. Ratio: 12xD
Drill Bit Material: Solid Carbide Drill Bit Size: 1/8"
Flute Length: 1-13/16" Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17401250