Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 2.95mm

  • Zoro #: G0498200
  • Mfr #: 17402344
$130.00
  • Overall Length: 5-3/4"
  • Point Type: 4 Facet Thinned
  • Shank Dia.: 15/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17402344 Specifications

  • Zoro #: G0498200
  • Mfr #: 17402344
Overall Length: 5-3/4" Point Type: 4 Facet Thinned
Shank Dia.: 15/64" Item: Extra Long Drill Bit
Coolant Through: Yes Drill Bit Point Angle: 125 Degrees
Depth:Dia. Ratio: 11xD Drill Bit Material: Solid Carbide
Drill Bit Size: 15/64" Drill Bit Finish: Uncoated
Flute Length: 3-9/32" Depth x Dia. Ratio: 11xD
Cutting Direction: Right Hand Decimal Equivalent: 0.2344
Drill Bit Dimension Type: Fractional Inch Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17402344