Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Taper Length Drill Straight Flute, 3/8in.

  • Zoro #: G0499865
  • Mfr #: 17003750
$114.22
  • Item: Extra Long Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 3/8 in
See full product details
This item ships free.

Cjt Koolcarb #17003750 Specifications

  • Zoro #: G0499865
  • Mfr #: 17003750
  • Item: Extra Long Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 3/8 in
  • Decimal Equivalent: 0.3750
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Flute Type: Straight
  • Depth x Dia. Ratio: 12xD
  • Point Type: 4 Facet, Web Thinned
  • Flute Length: 5 1/4 in
  • Number of Pieces: 1
  • Overall Length: 6 3/4 in
  • Grade: High Performance
  • Shank Dia.: 3/8 in
  • Cutting Direction: Right Hand
  • Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
  • Coolant Through: Yes
  • Depth:Dia. Ratio: 12xD
  • Standards: Not Rated
  • Number of Flutes: 2
  • Coolant Fed: Coolant Through
  • Drill Point Length: 2.48 mm
  • Primary Material Application: All Materials
  • Material Grade - Machining: High Performance
  • Maximum Drilling Depth: 5-1/4 in
  • Measurement System: Fractional Inch
  • Drill Length Class: Extra Long
  • Finish - Machining: Bright (Uncoated)
  • Primary Material Application ISO Code: H, K, N, P
  • Number of Coolant Holes: 2
  • Drill Bit Point Type: 4 Facet Point
  • Web Thinning: Web Thinning
  • Shank Length: 1-1/2 in
  • Shank Type - Machining: Straight
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Material - Machining: Carbide Tipped
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 3/8 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3750, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5 1/4 in

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17003750