Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Taper Length Drill Straight Flute, 3/8in.

  • Zoro #: G0498106
  • Mfr #: 17403750
$169.51
  • Drill Bit Grouping: Drill Bit
  • Item: Taper Length Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
This item ships free.

Cjt Koolcarb #17403750 Specifications

  • Zoro #: G0498106
  • Mfr #: 17403750
  • Drill Bit Grouping: Drill Bit
  • Item: Taper Length Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 3/8 in
  • Decimal Equivalent: 0.3750
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: Uncoated
  • Flute Type: Straight
  • Overall Length: 6 3/8 in
  • Depth:Dia. Ratio: 9xD
  • Shank Dia.: 3/8 in
  • Coolant Through: Yes
  • Point Type: 4 Facet Thinned
  • Flute Length: 3 11/16 in
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Depth x Dia. Ratio: 9xD
  • Shank Type - Machining: Straight
  • Standards: Not Rated
  • Coolant Fed: Coolant Through
  • Drill Length Class: Taper Length
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Primary Material Application ISO Code: H, K, N, P, S
  • Material - Machining: Carbide
  • Finish - Machining: Bright (Uncoated)
  • Primary Material Application: All Materials
  • Shank Length: 2 11/16 in
  • Drill Bit Point Type: 4 Facet Point
  • Measurement System: Fractional Inch
  • Spiral Direction: Right Hand
  • Maximum Drilling Depth: 3 11/16 in
  • Web Thinning: Web Thinning
  • Drill Point Length: 2.48 mm
  • Double Margin: Double Margin
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide, Bright (Uncoated)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17403750