Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 5.50mm

  • Zoro #: G0500057
  • Mfr #: 17002165

$133.84

  • Depth x Dia. Ratio: 16xD
  • Decimal Equivalent: 0.2165
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17002165 Specifications

  • Zoro #: G0500057
  • Mfr #: 17002165
Depth x Dia. Ratio: 16xD Decimal Equivalent: 0.2165
Coolant Through: Yes Item: Extra Long Drill Bit
Drill Bit Finish: Uncoated Grade: High Performance
Depth:Dia. Ratio: 16xD Overall Length: 155.58mm
Drill Bit Dimension Type: Metric Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 125 Degrees Drill Bit Size: 5.50mm
Number of Pieces: 1 Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Point Type: 4 Facet, Web Thinned Shank Dia.: 5.50mm
Flute Length: 104.80mm Cutting Direction: Right Hand
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 5.50mm, Decimal Equivalent 0.2165, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17002165