Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 7/32in

  • Zoro #: G0498219
  • Mfr #: 17402188

$118.77

  • Cutting Direction: Right Hand
  • Drill Bit Finish: Uncoated
  • Decimal Equivalent: 0.2188
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17402188 Specifications

  • Zoro #: G0498219
  • Mfr #: 17402188
Cutting Direction: Right Hand Drill Bit Finish: Uncoated
Decimal Equivalent: 0.2188 Shank Dia.: 7/32"
Flute Length: 3" Item: Extra Long Drill Bit
Drill Bit Size: 7/32" Drill Bit Material: Solid Carbide
Drill Bit Point Angle: 125 Degrees Drill Bit Dimension Type: Fractional Inch
Overall Length: 5-7/16" Coolant Through: Yes
Depth:Dia. Ratio: 11xD Point Type: 4 Facet Thinned
Depth x Dia. Ratio: 11xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17402188