Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 8.50mm

  • Zoro #: G0499917
  • Mfr #: 17003346

$116.22

  • Shank Dia.: 8.50mm
  • Flute Length: 127.00mm
  • Cutting Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17003346 Specifications

  • Zoro #: G0499917
  • Mfr #: 17003346
Shank Dia.: 8.50mm Flute Length: 127.00mm
Cutting Direction: Right Hand Depth:Dia. Ratio: 13xD
Coolant Through: Yes Decimal Equivalent: 0.3346
Grade: High Performance Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 125 Degrees Drill Bit Dimension Type: Metric
Number of Pieces: 1 Overall Length: 165.10mm
Item: Extra Long Drill Bit Drill Bit Size: 8.50mm
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 13xD
Point Type: 4 Facet, Web Thinned Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17003346