Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 9.50mm

  • Zoro #: G0499871
  • Mfr #: 17003740

$116.22

  • Drill Bit Point Angle: 125 Degrees
  • Point Type: 4 Facet, Web Thinned
  • Depth:Dia. Ratio: 12xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17003740 Specifications

  • Zoro #: G0499871
  • Mfr #: 17003740
Drill Bit Point Angle: 125 Degrees Point Type: 4 Facet, Web Thinned
Depth:Dia. Ratio: 12xD Decimal Equivalent: 0.3740
Item: Extra Long Drill Bit Drill Bit Finish: Uncoated
Shank Dia.: 9.50mm Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Number of Pieces: 1 Grade: High Performance
Drill Bit Size: 9.50mm Flute Length: 133.35mm
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Coolant Through: Yes
Depth x Dia. Ratio: 12xD Overall Length: 171.45mm
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 9.50mm, Decimal Equivalent 0.3740, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17003740