Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 9/64in

  • Zoro #: G0498307
  • Mfr #: 17401406

$118.77

  • Flute Length: 2"
  • Item: Extra Long Drill Bit
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17401406 Specifications

  • Zoro #: G0498307
  • Mfr #: 17401406
Flute Length: 2" Item: Extra Long Drill Bit
Coolant Through: Yes Cutting Direction: Right Hand
Depth x Dia. Ratio: 12xD Drill Bit Material: Solid Carbide
Overall Length: 4-7/16" Drill Bit Point Angle: 125 Degrees
Shank Dia.: 9/64" Drill Bit Finish: Uncoated
Point Type: 4 Facet Thinned Depth:Dia. Ratio: 12xD
Drill Bit Size: 9/64" Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.1406 Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17401406