Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, T

  • Zoro #: G0501621
  • Mfr #: 12903580

$36.76

  • Decimal Equivalent: 0.3580
  • Material: Carbide Tipped High Speed Steel
  • Flute Length: 3-5/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903580 Specifications

  • Zoro #: G0501621
  • Mfr #: 12903580
Decimal Equivalent: 0.3580 Material: Carbide Tipped High Speed Steel
Flute Length: 3-5/8" Standards: National Aerospace Standards (NAS) 907 (P3)
Depth:Dia. Ratio: 8xD Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Cutting Direction: Right Hand
Drill Bit Dimension Type: Letter Drill Bit Size: T
Overall Length: 12" Point Type: 4 Facet NASP3
Size: T Finish: Uncoated
Metric Size: 9.09 Coolant Through: No
Item: Taper Length Drill Bit Shank Dia.: 0.358"
Point Angle: 135 Degrees Dimension Type: Letter
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size T, Decimal Equivalent 0.3580, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903580