Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, V

  • Zoro #: G0501588
  • Mfr #: 12903770

$35.90

  • Standards: National Aerospace Standards (NAS) 907 (P3)
  • Cutting Direction: Right Hand
  • Metric Size: 9.58
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12903770 Specifications

  • Zoro #: G0501588
  • Mfr #: 12903770
Standards: National Aerospace Standards (NAS) 907 (P3) Cutting Direction: Right Hand
Metric Size: 9.58 Flute Length: 3-5/8"
Depth:Dia. Ratio: 8xD Drill Bit Point Angle: 135 Degrees
Point Type: 4 Facet NASP3 Overall Length: 12"
Point Angle: 135 Degrees Item: Taper Length Drill Bit
Drill Bit Dimension Type: Letter Decimal Equivalent: 0.3770
Coolant Through: No Material: Carbide Tipped High Speed Steel
Drill Bit Material: Carbide-Tipped Finish: Uncoated
Drill Bit Size: V Dimension Type: Letter
Shank Dia.: 0.377" Size: V
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size V, Decimal Equivalent 0.3770, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12903770