Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, Z

  • Zoro #: G0501527
  • Mfr #: 12904130

$40.77

  • Shank Dia.: 0.413"
  • Cutting Direction: Right Hand
  • Standards: National Aerospace Standards (NAS) 907 (P3)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12904130 Specifications

  • Zoro #: G0501527
  • Mfr #: 12904130
Shank Dia.: 0.413" Cutting Direction: Right Hand
Standards: National Aerospace Standards (NAS) 907 (P3) Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Metric Size: 10.49
Overall Length: 12" Drill Bit Size: Z
Depth:Dia. Ratio: 8xD Dimension Type: Letter
Item: Taper Length Drill Bit Drill Bit Dimension Type: Letter
Flute Length: 4-1/16" Point Type: 4 Facet NASP3
Drill Bit Point Angle: 135 Degrees Size: Z
Coolant Through: No Material: Carbide Tipped
Drill Bit Finish: Uncoated Decimal Equivalent: 0.4130
Finish: Uncoated Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Letter, Drill Bit Size Z, Decimal Equivalent 0.4130, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12904130