C.K
98 Wire Stripper 0.12 to 0.4mm
- Zoro #: G205629478
- Mfr #: 330009
Hover or click to zoom Tap to zoom
Key Features
- Overall Length: 98
- Tool Weight: 27
- Length: 54
- Item: Wire Stripper
$88.50
Subtotal: $88.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
C.K #330009 Specifications
- Zoro #: G205629478
- Mfr #: 330009
- Capacity: 0.12 to 0.4mm
- Overall Length: 98
- Tool Weight: 27
- Length: 54
- Item: Wire Stripper
- Country of Origin (subject to change): Germany
Description
- Compact precision wire strippers for repeatable, damage free stripping of PVC, Teflon & similar coated wire- Graduated depth stop for stripping to precise lengths- Specially hardened blades for outstanding long term performance- Adjustable to strip 6 wire diameters: 0,12 / 0,16 / 0,20 / 0,25 / 0,30 und 0,40 mm Ø
Reviews of C.K #330009
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- C.K 98 Wire Stripper 50mm T3756-50
- C.K 98 Wire Stripper 60mm T3756-60
- C.K 98 Wire Stripper 0.25 to 0.80mm 330013
- C.K 98 Wire Stripper 20mm T3756-20
- C.K Cable Stripper 430004
- C.K 98 Wire Stripper 30mm T3756-30
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose H10-6
- NETWORK TECHNOLOGIES Idc Connector Crimp Tool CRIMP-WC
- MORSE STARRETT Morse Starrett 505-105 Model No. 1 Cutter Blade W-Pin 505-105
- WESTERN ENTERPRISES Western Enterprises 312-C-1 We C-1 Crimping Tool 312-C-1
- JONARD TOOLS Hardline Jacket Stripper 540Qr HS-540QR
- C.K Crimping Tools