C.K
Wire Stripper 0.50mm
- Zoro #: G105629462
- Mfr #: T3756-50
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Length: 98
- Length: 54
- Item: Wire Stripper
$72.72
Subtotal: $72.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
C.K #T3756-50 Specifications
- Zoro #: G105629462
- Mfr #: T3756-50
- Capacity: 50mm
- Overall Length: 98
- Length: 54
- Item: Wire Stripper
- Country of Origin (subject to change): Germany
Description
- Compact precision wire strippers for repeatable, damage free stripping of PVC, Teflon & similar coated wire- Graduated depth stop for stripping to precise lengths- Specially hardened blades for outstanding long term performance- 50 mm scale with 1 mm graduations and length stop- For diameter: 0,50 mm (24 AWG)
Reviews of C.K #T3756-50
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- C.K Wire Stripper 0.60mm T3756-60
- C.K Wire Stripper 3757ESD Size 2 T3757ESD-2
- C.K Precision Wire Stripper 0.12 to 0.4mm Diameter Wire 330009
- C.K Wire Stripper 3757ESD Size 3 T3757ESD-3
- C.K RedLine VDE Wire Stripper 160mm 431012
- C.K Wire Stripper Size 2 Range 0.25-0.80mm 330013
- BETA Crimping Plier 16030010
- EGA MASTER CRIMPING PLIER 230 MM 1000 V 73257
- SUNEX 8.66" Wire Stirpper, 6" 0.8 to 2.6 Wire 3618
- MONOPRICE Cuts/Strips/Crimps Tool for 6P/8P 7034
- TE CONNECTIVITY Crimpers / Crimping Tools Hand Non-Logic Power Unit 189721-1
- C.K Crimping Tools