Shop Alternate Products
This Product is Discontinued
Clamptite
50'L Roll of Stainless Steel Wire (Discontinued)
Mfr # CLTW22
Zoro # G602697285
This Product is Discontinued
Key Features
- Height 0.5
- Outside Diameter 0.55
- Length 4.1
- Width 4.1