
OSHA Comp. Caution/Hearing Protection Required Safety Signs Outdoor Flexible Polyester (Z1) 14"x10" (Discontinued)
- Mfr # OS1195CH-Z1SW2
- Zoro # G901854723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS1195CH-Z1SW2
Zoro #
G901854723
UPC #
-
Country of Origin
United States
Dimensions
Width
0.005"
Height
10"
Length
14"
Size
14" X 10"
Details
Weight
0.14
Standards
OSHA
Material
Outdoor Flexible Polyester (Z1)
Description
Clarion Safety Systems brings you high quality Caution/Hearing Protection Required signs (ITEM# OS1195CH- ) which are produced on premium plastic or metal material and are expertly designed to meet your Caution safety sign needs & This Signs has been designed according to ANSI/ISO/ OSHA standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.