Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kitting Sheet, Polyethylene, Blue, 1/2 in.

  • Zoro #: G6703934
  • Mfr #: 1001338BLU
$93.47
  • Material: Polyethylene
  • Item: Kitting Sheet
  • Cell Type - Foam: Crosslink
See full product details
This item ships free.

Clark Foam #1001338BLU Specifications

  • Zoro #: G6703934
  • Mfr #: 1001338BLU
Material: Polyethylene Item: Kitting Sheet
Cell Type - Foam: Crosslink Firmness @ 25% Deflection (PSI): 40 to 50
Package Quantity: 1 Thickness Tolerance: +/-0.063 in
Length Tolerance: +/- 0.188 in Backing Type - Foam: Plain
Width Tolerance: +/-0.188 in Length: 48"
Width: 48" Width - Foam: 48 in
Length - Foam: 48 in Standards: MVSS302
Item - Foam: Foam Sheet Type: Crosslink Foam
Color - Foam: Blue Temp. Range (F): -100 to 180
Material - Foam: Polyethylene Thickness - Foam: 1/2 in
Stretch Limit: 200% to 300% Density: 4 lb/cu ft
Finish: Smooth Cellular Thickness: 1/2"
Tensile Strength (PSI): 70 to 100 Color: Blue
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Sheet, Crosslink, Material - Foam Polyethylene, Thickness - Foam 1/2 in, Width - Foam 48 in, Length - Foam 48 in, Backing Type - Foam Plain, Color - Foam Blue, Temp. Range (F) -100 to 180, Thickness Tolerance +/-0.063 in, Width Tolerance +/-0.188 in, Length Tolerance +/- 0.188 in, Tensile Strength (PSI) 70 to 100, Firmness @ 25 Percent Deflection (PSI) 40 to 50, Stretch Limit 200 Percent to 300 Percent, Density 4 lb/cu ft, Standards MVSS302

Reviews of Clark Foam #1001338BLU